Moldex Wave Band Earplugs is only available to buy in quantities of 1
Product Information
The anatomical shape of the WaveBand banded earplugs mimic the shape of the lower jaw. This, in turn, reduces contact with clothing and the transmission of resulting noise to the ear. With soft foam plugs and well balanced contact pressure, the banded earplugs offer a high level of wearing comfort and dependable noise reduction. The WaveBand, which is worn under the chin, can be quickly and easily positioned and removed. This is particularly useful when exposed to fluctuating noise levels that require intermittent use of hearing protection. The foam plugs are available as an accessory product and can be replaced as required. 8 pairs of banded earplugs in a reusable pouch.