MSC Edge 5xD carbide TiAlN coated drill range designed by MSC engineers for engineers. Manufactured to drill different materials, making these tools a primary requirement for every shop floor.
Technical Specification
More Information
Brand
MSC Edge
Manufacturer Part Number
EDG-05135B
Cutting Diameter (mm)
13.5
Shank Type
Straight
Angle (°)
140
Shank Diameter (mm)
14
Features & Benefits
• Suitable for steel (≤48HRC), stainless steel and cast iron
• Self centring with through coolant holes
• Unique edge treatment technology to enhance edge strength and improve performance stability
• TiAlN coating provides superior wear-resistance and longer service life
Applications:
Through hole
Blind hole
Stack drilling