The store will not work correctly in the case when cookies are disabled.
Noga N1 2.6mm Carbide Light Duty Swivel Deburring Blade
Product Information
Deburring blade works best on hardened steel and special plastics. For right hand users.
Technical Specification
More Information Brand | Noga |
Type | Deburring Blade |
Blade Material | <choice id="42677"/> |
Manufacturer Part Number | 05752530 |
Blade Hardness | 1400 - 1700 Hv |
Diameter (mm) | 2.6 |
Features & Benefits | Carbide blade material
50° angle |
Application | light duty carbide blade used for hardened material |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers