The store will not work correctly in the case when cookies are disabled.
Navy 38 Poly/Cotton Combat Trousers
0 in stock today, 1 available in 65 days
Product Information
6 pockets at front, rear and upper thigh all with button flaps. Adjustable clips at waist with belt loops.
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | PCCTN38 |
Size (in) | 38 |
Waist Size (in) | 38" |
Features & Benefits | Poly/cotton
Zip fly and belt loops
Adjustable clips
2 Front pockets with button flap
2 Lower pleated pockets with button flap
2 Rear pockets with button flap
Drawcord ankles |
Colour | Navy |
Material | PolyCotton |
Type | Trouser |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers