The store will not work correctly in the case when cookies are disabled.
OSG 1/2 x 13 Second Hand Tap 1066
0 in stock today, 1 available in 11 days
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22024890 |
Features & Benefits | Second style chamfer
Unified coarse thread |
Thread Size | 1/2 in |
Pitch | 13 TPI UNC |
Square Size (mm) | 7.10 |
Thread Length (mm) | 29 |
Overall Length (mm) | 89 |
Chamfer | Second |
Thread Type | UNC |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers