Caterpillar Holton Safety Boots - Brown is only available to buy in quantities of 1
Product Information
Holton is an iconic Caterpillar work boots and a must-have for those working in industrial environments such as carpentry, construction and agriculture. The Holton's goodyear welted outsole promises a quality boot that will last wear after wear. The boot's durability is reinforced in its triple-stitched load bearing seams and heat, fuel and oil-resistant outsole. Also featuring an energy absorption heel, slip-resistance and steel toe, the Holton is an ideal work boot. Designed for any working playground, these boots protect the feet and provide everlasting comfort to all wearers. Padded collar and tongue Two speed lacing hooks for a secure fitment conforms with EN ISO20345:2011. Impact and compression resistant toe cap. Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products.