Cofra Eliski Safety Boots - Black is only available to buy in quantities of 1
Product Information
Eliski safety boots are black water repellent full grain leather ankle boots, features textile lining, anti-shock, antistatic, slipping resistant, non-metallic APT plate midsole zero perforation. COFRA SOFT, footbed made of scented polyurethane, holed, antistatic, anatomic, soft and comfortable the shape of the bottom part guarantees impact energy absorption (shock absorber) and high grip, the upper part absorbs moisture and keeps the foot dry. Outsole with 3 different kind of TPU sole hardness. The physical mechanical TPU properties and the outsole design make the JOGGING line particularly slip resistant. The wide support surface and the position of right-angle cleats make easier the drainage of liquids, granting high grip even on wet surfaces. TPU toe cap protection. Used for construction, maintenance, industries.