Centurion Kalis Dry Cooling Helmet Accessories - Pads is only available to buy in quantities of 1
Product Information
KALIS dry cooling helmet pad is the new patent pending dry cooling technology, in partnership with Inuteq B.V, is designed to provide enhanced cooling comfort for the wearer. This revolutionary technology is activated with a small amount of water and re-activation is only required every 1-3 days depending on the environment, humidity and airflow. Provides enhanced cooling comfort for the wearer as it is 100% dry and cools the head down to 15°C below ambient temperature.