Banded earplug with soft foam plugs and well balanced contact pressure, the light, flexible Jazz Band® offers a high degree of wearing comfort and dependable noise reduction. The band, which is worn under the chin, can be quickly and easily positioned and removed. This is particularly useful when fluctuating noise levels require intermittent use of hearing protection. A handy cord enables the banded earplugs to be hung comfortably around the neck when not in use. The foam plugs are available as an accessory product and can be replaced as required. One pair of replaceable plugs are supplied as standard. 8 pairs of banded earplugs, each with a pair of replaceable foam plugs and a neck cord, in a reusable pouch.
Technical Specification
More Information
Brand
Moldex
Product Type
simple
Manufacturer Part Number
670002
SNR Rating (dB)
23
Style
Corded
Features & Benefits
Balanced contact pressure - sits securely and comfortably
Replaceable foam plug - for cleanliness and increased product life
The jazz band is always to hand and therefore less likely to be misplaced
Grip point - handy grip point made from soft TPE material
Storage pouch - reusable plastic pouch for hygienic storage
The convenient option against intermittent noise throughout the day
Includes pair of plug