Moldex Jazz Band Earplugs is only available to buy in quantities of 1
Product Information
Banded earplug with soft foam plugs and well balanced contact pressure, the light, flexible Jazz Band® offers a high degree of wearing comfort and dependable noise reduction. The band, which is worn under the chin, can be quickly and easily positioned and removed. This is particularly useful when fluctuating noise levels require intermittent use of hearing protection. A handy cord enables the banded earplugs to be hung comfortably around the neck when not in use. The foam plugs are available as an accessory product and can be replaced as required. One pair of replaceable plugs are supplied as standard. 8 pairs of banded earplugs, each with a pair of replaceable foam plugs and a neck cord, in a reusable pouch.