Mapa Ultrane 664 Nitrile Gloves is only available to buy in quantities of 1
Product Information
Technical Specification
More Information
Product Type
grouped
Features & Benefits
• Eco-designed handling glove made of recycled fibres with high dexterity and comfort
• High suppleness and flexibility, dexterity at fingertips
• Excellent durability
• Free of harmful substances: OEKO-TEX® STANDARD 100, DMF Free
• Can be used with touch devices & touch screen
• Silicone free to prevent traces, defects on metal sheet and glass prior to painting
• Washable 1 time at 40°C
• No plastic packaging, cardboard tab
• ISO 13997: 4.N (408g)
<span class="Body Copy"><span class="Body Copy">
<span class="Body Copy">Care for the environment
• 1 pair of gloves = 1 plastic bottle of 50cl
• Recycled material in the glove: 20 %
• Recycled material in the liner: 39 %
• Recycled material in the packaging: 70 %