Moldex Smart Series FFP Masks is only available to buy in quantities of 1
Product Information
Smart solo is a specially designed valved mask enables a secure, tight fit with just one retaining strap. As a result, the masks can be put on and taken off quickly and easily. A soft nose cushion, skin-friendly inner fleece layer and stretchy woven strap ensure a high degree of comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Smart Solo® masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions. Smart Solo® FFP masks offer reliable protection against particles.