Portwest Cup Shape Disposable Masks is only available to buy in quantities of 1
Product Information
Comfortable cup style respirator. Protects against fine toxic dust, fumes and water based mists. The respirator can be used in concentrations of contaminants up to 10 times the WEL. Disposable mask FFP2 level, protects against solid and liquid particles of average toxicity. Minimal percentage of filtration 94%. Protects up to 10 times the TLV (Assigned Protection Factor for FFP2 masks). Examples of applications: Sanding of soft wood, composite materials, rust, putty, plaster, plastics/cutting, deburring, grinding, drilling of metal. Biztex brand ensures exceptional quality and performance across our full range of disposable masks.