FatMax Phillips screwdriver offers excellent comfort and grip to enable extra torque for driving screws. Each screwdriver is individually tested to 1000V and colour coded ends for identification.
Technical Specification
More Information
Brand
Stanley Fatmax
Tip Type
Phillips
Manufacturer Part Number
0-65-414
Blade Length (mm)
75
Features & Benefits
Individually tested to 10000 volts
Large diameter handle offers great torque needed for driving wood screws
Extremely tough Polyamide blade insulation sleeve makes it resistant to impact at -25°C
Ensures increased abrasion resistance and reduced moisture absorption
Handle design offers large and smaller diameter for increased torque
Shaft ensuring high speed fastening/unfastening
The soft touch grip ensures increased grip and comfort
Tested to EN60900:2004 meaning that this screwdriver is suitable for working use up to 1000VAC
Colour coded ends make it easy to identify the correct screwdriver for each screw type
Smooth domed end for fast spinning action speed and comfort
Shot blasted tips ensure improved torque and corrosion protection
Soft grip handle perfect combination of great grip plus reduces fatigue
Chromium vanadium steel bar allows for high torque and reduces the chance of tip breakage
Handle moulded direct to bar virtually unbreakable bond
Highly reliable and providing an extra long life