Phillips screwdriver has round blade with lasered millimetre scale. The high-contrast millimetre scale permanently lasered on to the blade for depth, inner, outer and step measurements between 20 to 90mm.
Technical Specification
More Information
Brand
Wiha
Tip Type
Phillips
Manufacturer Part Number
35398
Blade Length (mm)
100
Features & Benefits
SoftFinish Phillips screwdriver
Round blade with lasered millimetre scale
High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated
ChromTop finish on tip for a perfect fit every time
SoftFinish multi-component handle with roll-off protection
Meets DIN 7437, DIN 5264, DIN ISO 2380 standards
Especially for dry and general applications