Pramet XLCFN Parting Off Blades is only available to buy in quantities of 1
Product Information
Blade for parting-off applications up to 80mm maximum depth or diameter 160mm bar material. Suited for single-sided LFMX inserts. Available in heights of 26, 32 or 45mm. Can be fitted into the DU Pramet basic holders. Blade treated for longer tool life.