Loading...

Pratt Burnerd Soft Super and Standard 3 Jaw Chucks

View Range - 7 Products
Pratt Burnerd Soft Super and Standard 3 Jaw Chucks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Chuck Size (mm)
Size (mm)
Type
Pratt Burnerd Soft Super and Standard 3 Jaw Chucks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Chuck Size (in)     Chuck Size (mm)     Size (mm)     Bolt Type     Type     Diameter (mm)     Compare ProductAdd to Personal Lists Quantity
PRA-00251D 0 in stock today, 1 available in 4 days
£45.60 £38.00
Incl. VAT Ex. VAT
Steel 100 100 Soft Jaw Compare
PRA-00252A 8 In stock
£50.40 £42.00
Incl. VAT Ex. VAT
Steel 125 125 Soft Jaw Compare
PRA-00253K 12 In stock
£69.60 £58.00
Incl. VAT Ex. VAT
Steel 160 160 Soft Jaw Compare
PRA-00254E 16 In stock
£79.20 £66.00
Incl. VAT Ex. VAT
Steel 200 200 Soft Jaw Compare
PRA-00255B 3 In stock
£88.80 £74.00
Incl. VAT Ex. VAT
Steel 250 250 Soft Jaw Compare
CRF-00342L 3 In stock
£129.60 £108.00
Incl. VAT Ex. VAT
Steel 315 315 Soft Jaw Compare
PRA-00250J 0 in stock today, 1 available in 30 days
£44.40 £37.00
Incl. VAT Ex. VAT
Steel 80 80 Soft Jaw Compare
Total

Why we are loved

Rated ‘World-class’ for customer service