Pozidriv VDE insulated screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10000 V for safe working at the approved voltage of 1000V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface 'bites' into the screw head and unintentional slipping is a thing of the past. Colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.
Technical Specification
More Information
Brand
Wera
Tip Type
Pozidriv
Manufacturer Part Number
05006162001
Blade Length (in)
3-1/8
Blade Length (mm)
80
Features & Benefits
Insulated blades for secure work at 1000V
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head