Treated to be flame resistant, this cover has FR reflective tape (Nordic pattern), concealed front closure and 3 pockets.
Technical Specification
More Information
Brand
Select
Type
Boilersuit
Manufacturer Part Number
CFRBSNDRE48
Size
48
Additional Information
Approved: EN470, EN576
Material
100% Cotton drill
Colour
Red
Features & Benefits
300 Gram, 100% cotton drill fabric with flame retardant treatment
FR reflective tape (Nordic Pattern)
Concealed stud front to neck
One left breast pocket with flap
Two front hip pockets
Plain back and hips
Knee pad pockets