The store will not work correctly in the case when cookies are disabled.
Redipower CP7255CVE Central Vac 5mm Random Orbital Sander
Product Information
Ideal shape for vertical and horizontal applications. Operator comfort. 152mm (6") Hook & Loop and PSA sanding pads. Adjustable speed regulator. Low vibration. Round, palm shaped and contoured composite housing for operator comfort. Self vaccuum.
Technical Specification
More Information Brand | Redipower |
Type | Sander |
Manufacturer Part Number | 8941272553 |
Additional Information | Model RP3614 - Central vac |
Features & Benefits | Features:
152mm (6) Hook & Loop and PSA sanding pads
Adjustable speed regulator
165W (0.22hp) Motor for high performance
Low vibration tool
Round, palm shaped and contoured composite housing for operator comfort
Self vaccuum (except Model CP7255E) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers