Rock Fall Faradri Safety Shoes - Black is only available to buy in quantities of 1
Product Information
RF008 FaraDRI safety trainer is a breathtakingly lightweight and highly appealing ground breaking safety trainer that has been designed to be sustainable to its core. It features recycled plastic bottle upper, webbing and lace materials that are durability rated, including an Activ-Tex® Waterproof membrane that is breathable, tested for 8 hours and also contains 60% recycled content. Ground breaking due to the eco credentials that bring no compromise to in wear performance. It has a 100% non-metallic construction, including a fibreglass toecap and composite midsole. FaraDRI is an ideal choice for contracts due to its ESD (below 35megaohm) rating, the vast, UK 3-16 size range, vegan friendly materials and sleek sports styling enabling it to be the one for everyone. The outsole complex is a dual density EPR rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day comfort comes from an Activ-Step® recycled footbed which is made from post consumer plastic bottles and foam. Offering best in class breathability, shape retention and arch cushioning. Used for automotive, electronics, facility management, airports, logistics and freight industries.