Rock Fall Ohm Safety Boots - Black is only available to buy in quantities of 1
Product Information
RF160 Ohm safety boots are unique development in safety footwear. It's an Electrical Hazard boot packed with technical performance features and has the 'guaranteed for life' BOA® Fit System that enables a perfect fit and can easily be operated whilst wearing gloves. Ohm is quickly becoming a widely specified boot by leading energy management operators due its Electrical Hazard rating. Certified to withstand electrical risks of 18kV in accordance with the ASTM F2412-18 test method. It has a 100% non metallic protective components, including a fibreglass toecap and composite midsole. The outsole complex is a dual density EVA nitrile rubber outsole which offers enhanced abrasion resistance whilst providing exceptional shock absorption and weight reduction. All day breathability and comfort comes from an Ortholite® Climate footbed. Used for facility management, automotive, engineering, highways, electric vehicles, hybrid power and transmission, offshore, rail.