Rocol Belt Dressing Lubricants is only available to buy in quantities of 1
Product Information
Belt dressing spray is a colourless, non-toxic adhesive and conditioning spray that provides instant grip to prevent belt squeal, slippage and wear. The conditioning properties of Belt Dressing Spray prevent the belt from drying out and cracking to both increase transmission efficiency and extend belt life. Just a thin film of Belt Dressing Spray increases adhesion when belts are in contact with drive pulleys, reducing belt slippage that leads to glazing and over-heating. Belt Dressing Spray is completely insoluble in water, making it equally effective in damp or wet environments.