Rocol Wire Rope Lubricants is only available to buy in quantities of 1
Product Information
Wire rope spray is high performance de-watering lubricant. Specially selected petroleum solvent added to the formulation provides both enhanced de-watering and penetration properties making the product particularly suitable for use on wet ropes. The convenience of the aerosol dispenser makes this product ideal for controlled application on equipment such as mobile cranes etc. Highly resistant to water and provides excellent corrosion protection making it suitable for use even in salt water environments.