Diamond needle files can be used on carbide, hardened steel and ceramics. They are available in two grits: 120/160 medium and 80/100 coarse. Diamond-impregnated length 2.7559 in.
Technical Specification
More Information
Brand
Select
Type
Diamond Needle Files
Length (in)
5-1/2
Manufacturer Part Number
382-0686
Features & Benefits
Diamond needle files can be used on carbide, hardened steel and ceramics
They are made with a hard chrome bond that gives a long life and wears extremely well
They are available in two grits: 120/160 medium and 80/100 coarse
Total length 5.5118 in
Diamond-impregnated length 2.7559 in