The store will not work correctly in the case when cookies are disabled.
Seco S40U-PTFNR16 Steel ISO Boring Bar
Technical Specification
More Information Brand | Seco |
Manufacturer Part Number | 75011674 |
ISO Code | S40U-PTFNR16 |
Features & Benefits | Steel bar with coolant
Right hand boring bar
Pin/wedge or lever insert
0° bar style/lead angle
0° insert clearance angle |
Minimum Bore (mm) | 50 |
Qualified Width (mm) | 27 |
Style | S40U |
Type | ISO Boring Bar |
Overall Length (in) | 13.7800 |
Overall Length (mm) | 350 |
Insert | TN..1604.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers