End mill with long cut length, 3-flute design with 40° helix provides high rigidity for profile milling deep walls. AlCrN coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
S71720.0
Features & Benefits
Aluminium chromium nitride coating
Made of hard material (solid carbide)
General purpose cutter type for low to high resistance materials
Long cut length
40° helix angle (flute)
Shank meets DIN 6535HA cylindrical standards
h9 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Series S717