Screwed Bush - Coating: Santoprene rubber, Colour: Black.
Technical Specification
More Information
Brand
Eclipse Magnetics
Bush Diameter (mm)
8
Diameter (mm)
22
Manufacturer Part Number
E851/1
Features & Benefits
Santoprene Rubber coating for scratch-free clamping
Neodymium Magnets (NdFeB) inside for maximum holding forces
Extremely good sheer forces - high resistance to sliding
Protects surfaces such as lacquered mild steel car body work
Maximum recommended operating temperature is 60°C