The store will not work correctly in the case when cookies are disabled.
Sealey 150L Min 230V Submersible Water Pump Auto
0 in stock today, 1 available in 10 days
Technical Specification
More Information Brand | Sealey |
Maximum Head (m) | 8 |
Manufacturer Part Number | WPC150A |
Outlet Diameter (mm) | 32 |
Maximum Output (l/min) | 150 |
Motor | 400W |
Model Number | WPC150A |
Voltage | 230V |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers