Manual vacuum oil and fluid extractor is suitable for the extraction of all types of engine, transmission and lubricating oils. Suitable also for low viscosity fluids. Supplied with 5.8 and 6.7mm diameter suction probes and 1m extension tube. Suitable for draining fish tanks, basins and sinks.
Technical Specification
More Information
Brand
Sealey
Manufacturer Part Number
TP69
Type
Manual Vacuum Oil and Fluid Extractor
Capacity (l)
6.5
Features & Benefits
Ingenious vacuum device
Ideal for other liquids such as water and soluble oil
Supplied with 5.8 and 6.7mm diameter sprung steel lined suction probes and 9.8 x 1m extension tube
Probes can be stored in the holder when not in use
Sets up a permanent fluid transfer while you do something else
Internal float valve for automatic cut-off when unit has reached maximum capacity
Avoids searching for drain plug keys and getting under the vehicle
Ideal for mobile mechanics
Unit can be tipped 90° for easier emptying