The store will not work correctly in the case when cookies are disabled.
Seco A25S-SDUCR11 ISO Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 32 |
Manufacturer Part Number | 02516541 |
ISO Code | A25S-SDUCR11 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Screw insert
3° bar style/lead angle
7° insert clearance angle |
Minimum Bore Diameter (mm) | 32 |
Takes Insert | DC..11T3.. |
Head Length (mm) | 40 |
Locking Screw | SBJ-00171L |
Minimum Bore (mm) | 32 |
Qualified Width (mm) | 17 |
Style | A25S |
Type | ISO Boring Bar |
Overall Length (in) | 9.8430 |
Overall Length (mm) | 250 |
Insert | DC..11T3.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers