The store will not work correctly in the case when cookies are disabled.
Seco A32T-SDUCR15 ISO Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 40 |
Manufacturer Part Number | 00030967 |
ISO Code | A32T-SDUCR15 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Screw insert
3° bar style/lead angle
7° insert clearance angle |
Minimum Bore Diameter (mm) | 40 |
Takes Insert | DC..1504.. |
Head Length (mm) | 50 |
Locking Screw | SBJ-00178K |
Minimum Bore (mm) | 40 |
Qualified Width (mm) | 22 |
Style | A32T |
Type | ISO Boring Bar |
Overall Length (in) | 11.8110 |
Overall Length (mm) | 300 |
Insert | DC..1504.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers