Turning insert with Duratomic® grade. Designed with high wear resistance and edge strength applicable in a wide range of turning applications in steel as well as many stainless steel and cast irons. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
CNMG
Manufacturer Part Number
02960452
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
12
Features & Benefits
80° rhomboid insert
0° insert clearance angle
The chip breaker has a wide negative T land, which gives high edge strength
The strongest chip breaker for double-sided inserts
Suitable for high feed rates and depths of cut that normally require a single-sided insert