The store will not work correctly in the case when cookies are disabled.
Seco DCMT070204 TP1020 ISO Turning Insert
Product Information
Turning insert with high wear resistance cermet grade for highest surface finish with predictability, first of all, in steel and stainless steel.
Technical Specification
More Information Brand | Seco |
Style | DCMT |
Manufacturer Part Number | 02754842 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.114 |
Insert Size | 07 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle
Medium rough machining finishing with negative inserts |
Material | Carbide |
Application | Finishing/Light Applications |
Coating/Finish | Cermet |
Grade | TP1020 |
ISO Code | DCMT070204 |
Depth of Cut | 0.2 -2.8 |
ISO Number | DCMT070204 |
Depth of Cut (Decimal Equivalent) | 0.2 -2.8 |
Depth of Cut (in) | 0.2 - 2.8 |
Depth of Cut (mm) | 0.2 -2.8 |
Inscribed Circle | 6.35 mm;0.25 in |
Corner Radius | 04 |
Chipbreaker | MF2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers