The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco DCMT070204-F2 TP40 ISO Turning Insert 0 in stock today, 10 available in 4 days
Product Information
Turning insert with universal grade for a extremely secure performance in the most demanding application from steel, stainless steel to superalloys especially in castings and forgings.
Technical Specification
More Information Brand Seco Style DCMT Manufacturer Part Number 74018672 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.114 Insert Size 07 Features & Benefits 55° rhomboid insert
7° insert clearance angle Material Carbide Coating/Finish CVD Grade TP40 Inscribed Circle 6.35 mm;0.25 in Corner Radius 04
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.