Turning insert with Duratomic® grade. Designed with high wear resistance and edge strength applicable in a wide range of turning applications in steel as well as many stainless steel and cast irons. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
DCMT
Manufacturer Part Number
02960908
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.114
Insert Size
07
Features & Benefits
55° rhomboid insert
7° insert clearance angle
Chip breaker for medium-rough machining and also the most versatile chip breaker