The store will not work correctly in the case when cookies are disabled.
Seco DCMT11T304-F1 TS2000 ISO Turning Insert
Product Information
Turning insert with hard micro grain wear resistant grade intended for finishing in superalloys and titanium as well as in many stainless steel.
Technical Specification
More Information Brand | Seco |
Style | DCMT |
Manufacturer Part Number | 02615881 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.177 |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle
Sharp chip breaker for positive inserts |
Material | Carbide |
Coating/Finish | PVD |
Grade | TS2000 |
ISO Code | DCMT11T304 |
Depth of Cut | 1.2 -2.8 |
ISO Number | DCMT11T304 |
Depth of Cut (Decimal Equivalent) | 1.2 -2.8 |
Depth of Cut (mm) | 1.2 -2.8 |
Inscribed Circle | 9.53 mm;0.375 in |
Chipbreaker | F1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers