Turning insert with Relatively hard micro grain grade for machining of superalloys and titanium in roughing applications and due to its design also applicable in a wide range of materials such as stainless steel.
Technical Specification
More Information
Brand
Seco
Style
WNMG
Manufacturer Part Number
02616007
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.203
Insert Size
08
Features & Benefits
80° trigon insert with enlarged corner angles
0° insert clearance angle
Chip breaker intended for medium finishing of steel and stainless steel at high feeds, very easy cutting and open geometry