Loading...

Select 1/2 inch Shank 2 inch OAL Single Point Diamond Dressers

View Range - 6 Products
Select 1/2 inch Shank 2 inch OAL Single Point Diamond Dressers is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Carat Size (in)
Shank Size (in)
Overall Length (in)
Select 1/2 inch Shank 2 inch OAL Single Point Diamond Dressers
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Size (mm)     Carat Size (in)     Grade     Bore Size (in)     Shank Size (in)     Diameter (in)     Overall Length (in)     Depth (in)     Width (in)     Compare ProductAdd to Personal Lists Quantity
DIN-96001H 1 In stock
£12.10 £10.08
Incl. VAT Ex. VAT
Single Point Dresser 1/4 1/2 2 Compare
DIN-96005D 52 In stock
£34.13 £28.44
Incl. VAT Ex. VAT
Single Point Dresser 1 1/2 2 Compare
DIN-96003M 80 In stock
£16.57 £13.81
Incl. VAT Ex. VAT
Single Point Dresser 1/2 1/2 2 Compare
DIN-96002C 9 In stock
£10.97 £9.14
Incl. VAT Ex. VAT
Single Point Dresser 1/3 1/2 2 Compare
DIN-96004J 0 in stock today, 1 available in 215 days
£21.56 £17.97
Incl. VAT Ex. VAT
Single Point Dresser 3/4 1/2 2 Compare
DIN-96006A 79 In stock
£60.74 £50.62
Incl. VAT Ex. VAT
Single Point Dresser 2 1/2 2 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service