The store will not work correctly in the case when cookies are disabled.
Select 300mm x 450mm 12 x 18 Polybag 100 Gauge - Pack of 1000
0 in stock today, 2 available in 21 days
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | STCKS100G12X18 |
Features & Benefits | Polythene open top LDPE bags with heat treated seams to prevent splitting
Helps protect products from dust and moisture |
Size (in) | 12 x 18 |
Size (mm) | 300 x 450 |
Dimensions (in) | 12 x 18 |
Thickness (micron) | 23 |
Pack Quantity | 1000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers