Jobber drill is designed for effective drilling in a wide variety of materials and applications, the SGS general purpose line of drill is manufactured to the highest standards. Suitable for steels, stainless steels, cast iron, titanium and non ferrous metals.
Technical Specification
More Information
Brand
SGS Carbide
Cutting Diameter (in)
0.0945
Manufacturer Part Number
61063
Cutting Diameter (mm)
2.4
Features & Benefits
2 flute design
DIN 338 standard
Series 101
Straight shank
5xD reach
20° helix angle
118° Drill point
External coolant