The store will not work correctly in the case when cookies are disabled.
Select Size 5 Dual Density Trainer Safety Shoe - Black
Technical Specification
More Information Brand | Select |
Product Type | simple |
Manufacturer Part Number | CF7BL05 |
Size | 5 |
Safety Rating | S1P |
Slip Rating | SRA |
Colour | Black / Grey |
Features & Benefits | EVA/rubber
200 Joule steel toe cap
Steel midsole protection
Shock absorber heel
Oil resistant sole
Slip resistant
Leather upper
Conforms to EN ISO 20345:2011 S1P SRA |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers