Solder safety boots are black water repellent printed leather ankle boots, features Texelle lining, anti-shock, antistatic, slipping resistant, non-metallic APT plate midsole zero perforation. Footbed AIR made of EVA and fabric, anatomic, holed, antistatic. It guarantees high stability thanks to its different thicknesses in the plantar area. Firm support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bendings. Outsole resistant to 300°C (1 minute contact). Padded collar. PU toe cap protection. Laces protection from sparks, quick release system. Used for maintenance jobs, industries, welders.
Technical Specification
More Information
Brand
Cofra
Product Type
simple
Manufacturer Part Number
26641-000/07
Size
7
Safety Rating
S3
Slip Rating
SRC
Colour
Black;Blue
Features & Benefits
Non-metallic top return toe cap, resistant to 200 J
Water repellent printed leather upper
Anti perforation midsole - in multi-layers highly tensile fabric, penetration resistant
Outer lining breathable synthetic
Internal lining Texelle 100% polyamide, breathable, absorbent and de-absorbent, anti-abrasion
Anti-static polyurethane - nitrile rubber, directly injected in the upper
Nitrile rubber, slipping resistant, abrasion resistant, hydrocarbons and heat resistant outsole
Black PU, low density, comfortable and anti-shock midsole
Vamp - felt, breathable, colour dark grey
Conforms EN ISO 20345:2011 standard