Alice women's safety trainer is black water repellent nubuck shoe, features SANY-DRY lining, antistatic, anti-shock, slipping resistant, non metallic APT plate midsole zero perforation. Cofra soft footbed, made of scented polyurethane, holed, antistatic, anatomic, soft and comfortable, the shape of the bottom part guarantees impact energy absorption, the upper part absorbs moisture and keeps the foot dry. Perfumed sole.
Technical Specification
More Information
Brand
Cofra
Product Type
simple
Manufacturer Part Number
78500-010/07
Size
7
Safety Rating
S3
Slip Rating
SRC
Colour
Black / Pink
Features & Benefits
Aluminium toe cap, ultra light, impact resistant until 200 J
Anti perforation midsole - in multi-layers highly tensile fabric, penetration resistant
Black water repellent nubuck upper
Internal lining SANY-DRY 100% polyester fabric, three-dimensional, breathable
Sole - antistatic polyurethane/TPU directly injected in the upper
Ice TPU, slipping resistant, abrasion resistant and hydrocarbons resistant outsole
Black polyurethane, low density, comfortable and anti-shock midsole
Vamp - textile, breathable, colour black
Conforms EN ISO 20345:2011 standard