Unlined fleece with elasticated cuffs and zipped pockets. Designed to be comfortable and heat retaining.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
F400SGRM
Type
Fleece
Size
M
Size (in)
40-42"
Colour
Grey
Features & Benefits
Traditional uncomplicated design and quality anti-pill finish
400g unlined fleece is comfortable to wear and ensures that heat is locked in
Features elasticated cuffs and zipped pockets
100% polyester, 400g material