The store will not work correctly in the case when cookies are disabled.
Hertel TCMT16T308EN-AM HC125T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | TCMT |
Manufacturer Part Number | 1000222 |
Insert Size | 16 |
Application | Finishing/Light |
Grade | HC125T |
ISO Code | SNMG120416 |
ISO Number | SNMG120416 |
Depth of Cut (mm) | 0.05-2.0 |
Corner Radius | 08 |
Chipbreaker | AM |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers