The store will not work correctly in the case when cookies are disabled.
Hertel TNMG220408EN-HMR HC125 Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | TNMG |
Manufacturer Part Number | 1000274 |
Insert Size | 22 |
Application | Roughing |
Grade | HC125T |
ISO Code | SNMG150616 |
ISO Number | SNMG150616 |
Depth of Cut (mm) | 1.5-5 |
Corner Radius | 08 |
Chipbreaker | HMR |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers