The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Eclipse Magnetics South 0.8Kg dhesive Back Disc Magnet - Pack of 50 0 in stock today, 1 available in 20 days
Product Information
Material: Grade N42, Coating: Nickel plated, Adhesive Type: 3M 468 adhesive with quick release tab, Height: 1mm.
Technical Specification
More Information Brand Eclipse Magnetics Type Disc Diameter (mm) 15 Manufacturer Part Number N854S Features & Benefits Material: Grade N42
Coating: Nickel plated
Adhesive Type: 3M 468 adhesive with quick release tab
Polarity: North has adhesive on the South pole, South has adhesive on the North pole
Height: 1mm
Pack Size: 50 Holding Force (kg) 0.8 Polarity South Pack Quantity 50.0
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.