verso height adjustable storage bench 2000x600x830-930mm with 30mm Mpx worktop. Light grey / blue (RAL 7035/5010) powder coated finish. Supplied with 6 lockable drawers with 60KG U.D.L. and 2 shelves.
Technical Specification
More Information
Brand
Bott
Type
Static
Manufacturer Part Number
16923034
Features & Benefits
30mm Multiplex worktops
Steel frame with integrated storage modules
Access beneath bench allows good housekeeping
Individual lockable cupboards and cabinets
Roller bearing drawers - 60 kg U.D.L. capacity
Static models are height adjustable from 830mm - 930mm
Mobile models are 930mm high with 125mm castors
Supplied assembled ready to use
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee