The store will not work correctly in the case when cookies are disabled.
T7 x 50mm Torx Screwdriver
Technical Specification
More Information Brand | Expert by Facom |
Tip Type | Torx |
Manufacturer Part Number | E160502 |
Blade Length (mm) | 50 |
Features & Benefits | Meets ACUMENT TMD 702 standards
Tri-material ergonomic comfort grip handle
Green bit colour code
Round chrome plated blade in satin chromium vanadium steel |
Shaft Length (mm) | 50 |
Overall Length (mm) | 148 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers